Beli solder stainless steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot Solder Absorbent Wire
    Mulai

    Rp47.900

    goot Solder Absorbent Wire
    Deskripsi:
    -Can be used at ease for precision equipment. Comes with a stainless steel cap.-Dispense case makes it easy to hold and your finger tips will not become hot.-Lead-free solder compliant. -Removal of solder in the printed circuit boards.
  2. goot Temperature Controlled Soldering Iron Tip (Solder)
    Mulai

    Rp189.900

  3. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  4. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  5. HOZAN Soldering Iron (Solder)
    26%
    Mulai

    Rp139.900

    HOZAN Soldering Iron (Solder)
    Deskripsi:
    B typePurpose:For replacing the HS-26 soldering iron.
  6. Sellery Soldering Iron (Solder)
    Mulai

    Rp119.900

    Sellery Soldering Iron (Solder)
    atribut:
    • Power Capacity (W/V): 30/220
  7. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  8. Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    Mulai

    Rp309.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)
    atribut:
    • Overall Length (mm): 210
    • Weight (g): 150
    • Maximum Temperature (degreeC): 380
    • Solder Iron Point Dimensions (mm): 5x75
    • Heater Dimensions (mm): 12.7x52
    • Power Consumption (W): 40
  9. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  10. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  11. goot Electric Soldering Iron (Solder)
    Mulai

    Rp199.900

    goot Electric Soldering Iron (Solder)
    atribut:
    • Power (V): AC100
  12. Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    54%
    Mulai

    Rp279.900

    Ishizaki Electric Mfg.(SURE) Soldering Iron Sb Type
    atribut:
    • Type: Flat-type Nichrome Heater
    • Shape: Standard type (tip)
    • Overall Length (mm): 280
    • Weight (g): 230
    • Maximum Temperature (degreeC): 440
    • Solder Iron Point Dimensions (mm): 8x95
    • Heater Dimensions (Length x Width x Thickness) (mm): 40x16x2.5x2 pieces
    • Power Consumption (W): 80
  13. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
Daftar Harga solder stainless steel Terbaru October 2026
goot Solder Absorbent WireRp47.900
goot Temperature Controlled Soldering Iron Tip (Solder)Rp189.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
HOZAN Soldering Iron (Solder)Rp139.900
Sellery Soldering Iron (Solder)Rp119.900
goot Solder ElektrikRp809.900
Ishizaki Electric Mfg.(SURE) Soldering Iron Sc Type (Economy Type)Rp309.900
HOZAN Temperature Control Type Soldering Iron HS-26 BitRp139.900
HAKKO Solder StandRp30.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait